Beli kertas flipchart di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GM Flip Chart Paper Whiteatribut:
- Number of Sheet: 25
- WriteBest Kertas BuramDeskripsi:It can be used as replacement paper for the exclusive flip chart body.
- GM Flip Chart Paper Whiteatribut:
- Compatible Flip Chart Size (cm): 90x120
- Paper Size (cm): 79x109
- GAND Kertas Buram 50gsmatribut:
- Paper Size (gsm): 50
- Snowman Isi Ulang PulpenDeskripsi:Refill Snowman mr7 06 xf blackRefill Snowman mr7 06 xf black. Refill - isi pulPen Snowman mr7 v-1, v-2, v-6, s1, bp7 - hitam
- SMC Magnetic Rodless Cylinder Direct Mount Type CY3R CY3RG15-5atribut:
- Cylinder Stroke (mm): 500
- Tube Inner Diameter (Φmm): 15
- Type of Acting: Double acting
- Sensa Flipchart Up Down Kaki Non MagnetDeskripsi:- Flip Chart SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Tinggi kaki dapat diatur (tinggi-rendah)- Terdapat penjepit untuk menjepit kertasatribut:
- Material: Plywood
- Board Thickness (mm): 9
- Surface: Formica Import Non Magnetic
- Frame: Alumunium
- Corner Material: Plastic Rounded
- KNIPEX Siphon and Connector PliersDeskripsi:- Fine adjustment for ideal adjustment to diverse diameters- For siphons, oil filters, plastic pipes and connectors up to 80 mm diameter- Robust, heavy duty- With serrated gripping jaws; up to Ø 80 mm- Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts- For connectors and couplings with screw connection, such as Cannon circular connectors- For gentle loosening of hoses on nozzles and filter cartridges- Optimum adhesion on dirt-, oil- and fatfree surfaces- 25-way adjustable box joint- Ergonomic handle geometry- Chrome vanadium electric steel, forged, oil-hardenedatribut:
- Adjustment Positions: 25
- Handles: with non-slip plastic coating
- Standard: DIN ISO 8976
- REACH Compliant: no
- RohS Compliant: no
- 3M Kertas Flip Chart Tempel Post-Itatribut:
- Dispenser: No
- Product Type: Easel Pads
- Sinar Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Number of Sheets: 500
- Paper Type: Multi Purpose Paper
- Color: White
- Paper Weight (gsm): 80
- Size: A3
- Size (mm): 297x420
- Keiko Flipchart Up Down Kaki MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet- Tinggi kaki dapat diaturatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: Alumunium
- Layer: formica import magnetik
- Legs Material: pipa besi hollow 25 mm
- Snowman Spidol Papan Tulis BG-12Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- WriteBest Flip Chart PadDeskripsi:-Using an flexible bar, flip papers can be retained.-It can move easily with caster including the lock function. -Assembly Type-Height adjustable-With pen trayatribut:
- Plate Color: White
Daftar Harga kertas flipchart Terbaru March 2026
| GM Flip Chart Paper White | Rp85.900 |
| WriteBest Kertas Buram | Rp289.900 |
| GM Flip Chart Paper White | Rp98.900 |
| Sakana Flipchart | Rp1.299.900 |
| Stensil Kertas Buram F4 | Rp50.900 |
| Snowman Isi Ulang Pulpen (Pena) | Rp900 |
| GAND Kertas Buram 50gsm | Rp32.900 |
| Snowman Isi Ulang Pulpen | Rp11.900 |
| SMC Magnetic Rodless Cylinder Direct Mount Type CY3R CY3RG15-5 | Rp6.299.900 |
| Sinar Dunia Kertas Origami | Rp2.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)
























































































































































/P101576954-1.jpg)








/8aP101002298-10.jpg)